Zoro Homepage

DSUB 50M PCB STR Z G30 TIN

  • Mfr # DDMZ50PNK127

  • Zoro # G007617000


product price: $46.15
/ea

Key Features

Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
50#20
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMZ50PNK127
Zoro #
G007617000
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
50
Shielding
Yes
Amps
7.5A
Operating Voltage AC V RMS Max
300
No of Contacts
50
Shell Plating
Tin
Shell Color
Silver
Grommet and Seals Material
Silicone
Connector Style
Plug
Termination Method
Coaxial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.