
DSUB 50M SOD D GF ZINC
Mfr # DDMD50P
Zoro # G507608577
product price: $42.65
/eaKey Features
Contact Size
50#20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMD50P
Zoro #
G507608577
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Solder
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Insert Arrangement
50
Amps
7.5A
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Contact Mating Life
500
Contact Style
Pin
Specification
MIL-DTL-24308 Style
No of Contacts
50
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.