
DSUB 50M SOD E GF CAD
Mfr # DDME50PA101
Zoro # G707608582
product price: $28.49
/eaKey Features
Connector Type
Rectangular
No of Contacts
50
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME50PA101
Zoro #
G707608582
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Connector Type
Rectangular
No of Contacts
50
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Contacts Supplied
Yes
Connector Style
Plug
Shielding
Yes
Shell Color
Yellow
Termination Method
Solder
Insert Arrangement
50
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.