Zoro Homepage

DSUB 50M SOD F G50 CAD

  • Mfr # DDMMF50PA101

  • Zoro # G607608606


product price: $58.15
/ea

Key Features

Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
50
Connector Type
Rectangular
No of Contacts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMF50PA101
Zoro #
G607608606
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
50
Connector Type
Rectangular
No of Contacts
50
Termination Method
PCB - Right Angle
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel per ASTM A-620
Contact Style
Pin
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.