
DSUB 50M SOD G50 AU
Mfr # DDM50PK52
Zoro # G407608622
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
50
Grommet and Seals Material
Polyester
Shell Material
Brass
Connector Style
Plug
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDM50PK52
Zoro #
G407608622
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Insert Arrangement
50
Grommet and Seals Material
Polyester
Shell Material
Brass
Connector Style
Plug
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308
Contact Style
Pin
Shielding
Yes
Shell Color
Gold
Shell Plating
1,27 um Gold over Copper
Amps
7.5A
Operating Voltage AC V RMS Max
300
No of Contacts
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.