Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50M SOD GF TIN

  • Mfr # DDMP50PK87

  • Zoro # G007608350


product price: $30.99
/ea

Key Features

Shell Material
Steel
Termination Method
Solder
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMP50PK87
Zoro #
G007608350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Shell Material
Steel
Termination Method
Solder
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
50
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Connector Style
Plug
Connector Type
Rectangular
No of Contacts
50
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shell Plating
Tin
Amps
7.5A
Shell Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.