
DSUB 50M SOD K GF ZINC
Mfr # DDK50P
Zoro # G907608412
product price: $22.75
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contact Size
#20
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDK50P
Zoro #
G907608412
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Amps
7.5A
Specification
MIL-DTL-24308 Style
No of Contacts
50
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
Termination Method
Solder
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
50
Connector Type
Rectangular
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.