Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50M SOD R G50 CAD

  • Mfr # DDMMR50PA101

  • Zoro # G007608381


product price: $58.15
/ea

Key Features

Insert Arrangement
50
Connector Type
Rectangular
Termination Method
PCB - Right Angle
Shielding
Yes
No of Contacts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMR50PA101
Zoro #
G007608381
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Insert Arrangement
50
Connector Type
Rectangular
Termination Method
PCB - Right Angle
Shielding
Yes
No of Contacts
50
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Connector Style
Plug
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Contact Style
Pin
Amps
7.5A
Contact Plating
30 microinches Gold Plate
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.