Zoro Homepage

DSUB 50M SOD R G50 ZINC

  • Mfr # DDMMR50P

  • Zoro # G107608489


product price: $58.29
/ea

Key Features

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
No of Contacts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMR50P
Zoro #
G107608489
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
No of Contacts
50
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Shell Material
Steel
Contact Style
Pin
Connector Type
Rectangular
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
Contact Mating Life
500
Amps
7.5A
Insert Arrangement
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.