Zoro Homepage

DSUB 50M SOD R GF ZINC

  • Mfr # DDR50P

  • Zoro # G007608480


product price: $25.69
/ea

Key Features

Contact Material
Copper Alloy
Shell Material
Steel
Connector Style
Plug
Insert Arrangement
50
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDR50P
Zoro #
G007608480
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Shell Material
Steel
Connector Style
Plug
Insert Arrangement
50
Termination Method
Solder
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Mating Life
500
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
50
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.