Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50M SOD Y GF TIN

  • Mfr # DDY50PK87

  • Zoro # G807169105


product price: $22.99
/ea

Key Features

Contacts Supplied
Yes
Shielding
Yes
No of Contacts
50
Specification
MIL-DTL-24308 Style
Insert Arrangement
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDY50PK87
Zoro #
G807169105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contacts Supplied
Yes
Shielding
Yes
No of Contacts
50
Specification
MIL-DTL-24308 Style
Insert Arrangement
50
Shell Color
Silver
Contact Style
Pin
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Solder
Mounting Type
Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Amps
7.5A
Shell Plating
Tin
Contact Mating Life
500
Shell Material
Steel
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.