Zoro Homepage

DSUB 50M WW2 F GF ZINC

  • Mfr # DDF50PF179

  • Zoro # G107608519


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Termination Method
Wire Wrap
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
No of Contacts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDF50PF179
Zoro #
G107608519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Termination Method
Wire Wrap
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
No of Contacts
50
Insert Arrangement
50
Shell Color
Yellow
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shielding
Yes
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.