Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 78F CRIMP E G50 ZINC

  • Mfr # DDMAE78SA156

  • Zoro # G207599281


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Amps
5A
Shell Material
Steel
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Size
#22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAE78SA156
Zoro #
G207599281
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#22

Details

Amps
5A
Shell Material
Steel
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Operating Voltage AC V RMS Max
250
Connector Style
Receptacle
No of Contacts
78
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Insert Arrangement
78
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.