
DSUB 78F CRIMP LC Y CAD
Mfr # DDMAMY78SA101F0
Zoro # G807610546
product price: $76.39
/ea
Free Shipping & Returns
Key Features
No of Contacts
78
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Mating Life
500
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMAMY78SA101F0
Zoro #
G807610546
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#22
Details
No of Contacts
78
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Mating Life
500
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
250
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
78
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Cadmium
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Termination Method
Crimp
Amps
5A
Contacts Supplied
No
Contact Material
Copper Alloy
Shell Material
Steel
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.