Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 78F CRIMP LC Y CAD

  • Mfr # DDMAMY78SA101FO

  • Zoro # G207610504


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Amps
5A
Insert Arrangement
78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAMY78SA101FO
Zoro #
G207610504
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#22

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Amps
5A
Insert Arrangement
78
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
78
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
250
Shell Color
Yellow
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.