
DSUB 9F CRIMP F G50 ZINC
Mfr # DEMAF9SA156
Zoro # G907170285
product price: $30.99
/eaKey Features
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Size
9#20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMAF9SA156
Zoro #
G907170285
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Style
Socket
Shell Color
Yellow
Insert Arrangement
9
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Connector Style
Receptacle
No of Contacts
9
Insert Material
Thermax Polyester
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.