
DSUB 9F CRIMP GF CAD
Mfr # DEU9SA101
Zoro # G507170067
product price: $15.59
/eaKey Features
Insert Arrangement
9
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEU9SA101
Zoro #
G507170067
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Arrangement
9
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contacts Supplied
Yes
No of Contacts
9
Connector Style
Receptacle
Amps
7.5A
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shell Material
Steel
Shielding
Yes
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.