Zoro Homepage

DSUB 9F CRIMP LC Y CAD

  • Mfr # DEMAMY9SA101F0

  • Zoro # G307606612


product price: $16.95
/ea

Key Features

No of Contacts
9
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Contact Size
9#20
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMAMY9SA101F0
Zoro #
G307606612
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

No of Contacts
9
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Termination Method
Crimp
Insert Arrangement
9
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-24308 Style
Shielding
Yes
Connector Type
Rectangular
Shell Color
Yellow
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Contacts Supplied
No
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.