Zoro Homepage

DSUB 9F CRIMP Y GF SS

  • Mfr # DEMAY9SF225

  • Zoro # G707609619


product price: $24.99
/ea

Key Features

Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMAY9SF225
Zoro #
G707609619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Insert Material
Thermax Polyester
No of Contacts
9
Shielding
Yes
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Shell Material
Steel
Connector Style
Receptacle
Shell Color
Silver
Shell Plating
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.