Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F PCB RA C G50 CAD

  • Mfr # DEMMC9SFA101

  • Zoro # G907584853


product price: $42.69
/ea

Key Features

Amps
7.5A
Contact Size
9#20
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMMC9SFA101
Zoro #
G907584853
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Amps
7.5A
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
9
Connector Style
Receptacle
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Connector Type
Rectangular
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
9
Shell Plating
Yellow Chromate over Cadmium
Shielding
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.