
DSUB 9F PCB RA E GF TIN
Mfr # DEME9SFA197
Zoro # G407169550
product price: $30.39
/eaKey Features
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Material
Steel
Contact Size
9#20
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEME9SFA197
Zoro #
G407169550
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Shell Plating
Tin
Shell Color
Silver
Contact Style
Socket
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Insert Arrangement
9
Specification
MIL-DTL-24308 Style
Insert Material
Thermax Polyester
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
No of Contacts
9
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.