Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F PCB RA E GF TIN

  • Mfr # DEME9SJA197

  • Zoro # G407169512


product price: $27.35
/ea

Key Features

Contact Material
Copper Alloy
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEME9SJA197
Zoro #
G407169512
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Contact Material
Copper Alloy
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Amps
7.5A
Contact Style
Socket
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Contact Mating Life
500
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Shell Plating
Tin
Shielding
Yes
Operating Voltage AC V RMS Max
300
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.