Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F PCB RA G50 CAD

  • Mfr # DEMM9SDA101

  • Zoro # G207169910


product price: $30.39
/ea

Key Features

Shell Color
Yellow
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9SDA101
Zoro #
G207169910
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Shell Color
Yellow
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shell Material
Steel
Insert Material
Thermax Polyester
Specification
MIL-DTL-24308
Termination Method
PCB - Right Angle
Connector Type
Rectangular
Contact Style
Socket
Insert Arrangement
9
No of Contacts
9
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.