Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F PCB RA G50 CAD

  • Mfr # DEMM9SGA101

  • Zoro # G007584692


product price: $29.89
/ea

Key Features

Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Termination Method
PCB - Right Angle
Amps
7.5A
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9SGA101
Zoro #
G007584692
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Termination Method
PCB - Right Angle
Amps
7.5A
Contact Plating
50 microinches Gold Plate
No of Contacts
9
Insert Arrangement
9
Insert Material
Thermax Polyester
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contacts Supplied
Yes
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Connector Type
Rectangular
Shell Material
Steel
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.