
DSUB 9F PCB RA G50 CAD
Mfr # DEMM9SWA101
Zoro # G307584712
product price: $37.15
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Connector Style
Receptacle
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9SWA101
Zoro #
G307584712
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Connector Style
Receptacle
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
No of Contacts
9
Shell Plating
Yellow Chromate over Cadmium
Specification
MIL-DTL-24308
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Connector Type
Rectangular
Shell Material
Steel
Contacts Supplied
Yes
Amps
7.5A
Termination Method
PCB - Right Angle
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.