Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F PCB RA G50 SS

  • Mfr # DEMM9SGF225

  • Zoro # G707584701


product price: $40.49
/ea

Key Features

Contact Size
9#20
Shell Color
Silver
Termination Method
PCB - Right Angle
Shell Plating
Stainless Steel
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9SGF225
Zoro #
G707584701
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Shell Color
Silver
Termination Method
PCB - Right Angle
Shell Plating
Stainless Steel
Amps
7.5A
Contact Mating Life
500
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Insert Arrangement
9
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Specification
MIL-DTL-24308 Style
No of Contacts
9
Shielding
Yes
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.