
DSUB 9F PCB RA G50 ZINC
Mfr # DEMM9SK
Zoro # G007166836
product price: $28.89
/eaKey Features
Insert Material
Thermax Polyester
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9SK
Zoro #
G007166836
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Insert Material
Thermax Polyester
Connector Style
Receptacle
Grommet & Seals Material
Silicone
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Contact Style
Socket
Insert Arrangement
9
Amperage Rating
7.5A
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
No. of Contacts
9
Termination Method
PCB - Right Angle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Yellow
Mounting Type
Cable or Box - Front Mount - Thru Holes
Specification
MIL-DTL-24308 Style
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.