Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F PCB RA G50 ZINC

  • Mfr # DEMM9SW

  • Zoro # G207169934


product price: $29.29
/ea

Key Features

Connector Type
Rectangular
Shell Material
Steel
Contact Material
Copper Alloy
Contact Size
9#20
Insert Arrangement
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9SW
Zoro #
G207169934
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Connector Type
Rectangular
Shell Material
Steel
Contact Material
Copper Alloy
Insert Arrangement
9
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Shielding
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
9
Shell Color
Yellow
Insert Material
Thermax Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.