Zoro Homepage

DSUB 9F PCB RA GF CAD

  • Mfr # DEM9SDA101

  • Zoro # G607169954


product price: $30.39
/ea

Key Features

Shell Material
Steel
Amps
7.5A
Contact Size
9#20
Specification
MIL-DTL-24308
Insert Material
Thermax Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM9SDA101
Zoro #
G607169954
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Shell Material
Steel
Amps
7.5A
Specification
MIL-DTL-24308
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shell Color
Yellow
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Insert Arrangement
9
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Shielding
Yes
No of Contacts
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.