Zoro Homepage

DSUB 9F PCB RA GF SS

  • Mfr # DEM9SJF225

  • Zoro # G007584791


product price: $25.59
/ea

Key Features

Shell Plating
Stainless Steel
Shielding
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM9SJF225
Zoro #
G007584791
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Shell Plating
Stainless Steel
Shielding
Yes
Contact Style
Socket
Contact Material
Copper Alloy
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Amps
7.5A
No of Contacts
9
Shell Material
Steel
Contact Mating Life
500
Grommet and Seals Material
Silicone
Insert Arrangement
9
Contact Plating
Gold over Nickel
Insert Material
Thermax Polyester
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.