
DSUB 9F PCB RA GF SS
Mfr # DEM9STF225
Zoro # G307584743
product price: $28.99
/eaKey Features
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Contact Size
9#20
Contact Mating Life
500
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEM9STF225
Zoro #
G307584743
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Stainless Steel
Shielding
Yes
Insert Material
Thermax Polyester
Connector Style
Receptacle
No of Contacts
9
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Amps
7.5A
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.