
DSUB 9F PCB RA GF ZINC
Mfr # DEM9SC
Zoro # G007584777
product price: $25.19
/eaKey Features
Contact Material
Copper Alloy
Contact Mating Life
500
Shielding
Yes
Shell Color
Yellow
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEM9SC
Zoro #
G007584777
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Contact Material
Copper Alloy
Contact Mating Life
500
Shielding
Yes
Shell Color
Yellow
Contact Style
Socket
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
9
Termination Method
PCB - Right Angle
Amps
7.5A
Insert Material
Thermax Polyester
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
No of Contacts
9
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.