Zoro Homepage

DSUB 9F PCB RA K G30 TIN

  • Mfr # DEMK9SKK126

  • Zoro # G007169783


product price: $34.19
/ea

Key Features

Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Color
Silver
No of Contacts
9
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMK9SKK126
Zoro #
G007169783
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Color
Silver
No of Contacts
9
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Connector Style
Receptacle
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Shell Plating
Tin
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Material
Copper Alloy
Insert Arrangement
9
Insert Material
Thermax Polyester
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.