
DSUB 9F PCB STR E G50 CAD
Mfr # DEMME9SMA101
Zoro # G407616696
product price: $32.15
/eaKey Features
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DEMME9SMA101
Zoro #
G407616696
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Contact Material
Copper Alloy
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Material
Steel
Insert Arrangement
9
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
50 microinches Gold Plate
Shielding
Yes
No of Contacts
9
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Termination Method
PCB - Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.