
DSUB 9F PCB STR E G50 CAD
Mfr # DEMME9SZA101
Zoro # G807616708
product price: $34.49
/eaKey Features
Specification
MIL-DTL-24308 Style
Insert Material
Thermax Polyester
Contact Plating
50 microinches Gold Plate
No of Contacts
9
Termination Method
PCB - Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMME9SZA101
Zoro #
G807616708
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Specification
MIL-DTL-24308 Style
Insert Material
Thermax Polyester
Contact Plating
50 microinches Gold Plate
No of Contacts
9
Termination Method
PCB - Straight
Connector Type
Rectangular
Shielding
Yes
Contact Mating Life
500
Amps
7.5A
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Contacts Supplied
Yes
Insert Arrangement
9
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.