Zoro Homepage

DSUB 9F PCB STR G50 CAD

  • Mfr # DEMM9SEA101

  • Zoro # G907169661


product price: $27.25
/ea

Key Features

Contact Size
9#20
Amps
7.5A
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9SEA101
Zoro #
G907169661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Amps
7.5A
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Termination Method
PCB - Straight
Insert Arrangement
9
No of Contacts
9
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Cadmium
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Shell Material
Steel
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Contact Mating Life
500
Shielding
Yes
Specification
MIL-DTL-24308

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.