Zoro Homepage

DSUB 9F PCB STR G50 CAD

  • Mfr # DEMM9SHA101

  • Zoro # G107616767


product price: $28.79
/ea

Key Features

No of Contacts
9
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
PCB - Straight
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9SHA101
Zoro #
G107616767
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

No of Contacts
9
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
PCB - Straight
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Contact Mating Life
500
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Insert Arrangement
9
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Shell Material
Steel
Specification
MIL-DTL-24308
Contacts Supplied
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.