Zoro Homepage

DSUB 9F PCB STR G50 CAD

  • Mfr # DEMM9SXA101

  • Zoro # G807616845


product price: $32.65
/ea

Key Features

Termination Method
PCB - Straight
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMM9SXA101
Zoro #
G807616845
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Termination Method
PCB - Straight
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermax Polyester
Contact Plating
50 microinches Gold Plate
Insert Arrangement
9
Specification
MIL-DTL-24308
Contact Material
Copper Alloy
Shell Material
Steel
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
No of Contacts
9
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Mating Life
500
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.