
DSUB 9F PCB STR G50 SS
Mfr # DEMM9SHF225
Zoro # G607616830
product price: $32.59
/eaKey Features
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Socket
Shell Plating
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9SHF225
Zoro #
G607616830
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Socket
Shell Plating
Stainless Steel
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
9
Insert Arrangement
9
Shell Color
Silver
Contact Mating Life
500
Amps
7.5A
Shielding
Yes
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.