
DSUB 9F PCB STR G50 SS
Mfr # DEMM9SMF225
Zoro # G607616601
product price: $35.99
/eaKey Features
Contacts Supplied
Yes
Amps
7.5A
Shielding
Yes
Contact Size
9#20
Insert Material
Thermax Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9SMF225
Zoro #
G607616601
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Contacts Supplied
Yes
Amps
7.5A
Shielding
Yes
Insert Material
Thermax Polyester
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Insert Arrangement
9
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
No of Contacts
9
Shell Color
Silver
Contact Mating Life
500
Shell Plating
Stainless Steel
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.