
DSUB 9F PCB STR G50 SS
Mfr # DEMM9SZF225
Zoro # G607616595
product price: $34.79
/eaKey Features
Insert Material
Thermax Polyester
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Shell Material
Steel
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMM9SZF225
Zoro #
G607616595
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Insert Material
Thermax Polyester
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Shell Material
Steel
Connector Style
Receptacle
Shielding
Yes
Grommet and Seals Material
Silicone
Insert Arrangement
9
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Straight
Shell Plating
Stainless Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Contact Style
Socket
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
No of Contacts
9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.