Zoro Homepage

DSUB 9F PCB STR GF CAD

  • Mfr # DEM9SEA101

  • Zoro # G507169658


product price: $27.25
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Amps
7.5A
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM9SEA101
Zoro #
G507169658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Contact Plating
50 microinches Gold Plate
Amps
7.5A
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
No of Contacts
9
Specification
MIL-DTL-24308
Insert Arrangement
9
Connector Style
Receptacle
Contact Mating Life
500
Termination Method
PCB - Straight
Shielding
Yes
Contact Style
Socket
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.