
DSUB 9F PCB STR GF SS
Mfr # DEM9SMF225
Zoro # G007616553
product price: $29.39
/eaKey Features
Contact Plating
50 microinches Gold Plate
Contact Size
9#20
Contact Mating Life
500
Shell Material
Steel
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEM9SMF225
Zoro #
G007616553
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Shell Material
Steel
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
9
Connector Style
Receptacle
Contact Style
Socket
Amps
7.5A
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Shell Plating
Stainless Steel
Termination Method
PCB - Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.