Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F PCB STR K G30 TIN

  • Mfr # DEMK9SHK126

  • Zoro # G107169607


product price: $20.75
/ea

Key Features

Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Contacts Supplied
Yes
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMK9SHK126
Zoro #
G107169607
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Contacts Supplied
Yes
Amps
7.5A
Grommet and Seals Material
Silicone
No of Contacts
9
Shell Material
Steel
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.