Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F SOD E G30 TIN

  • Mfr # DEE9SK126

  • Zoro # G807610683


product price: $17.55
/ea

Key Features

Insert Arrangement
9
Amps
7.5A
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEE9SK126
Zoro #
G807610683
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Insert Arrangement
9
Amps
7.5A
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Wire Wrap
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
Grommet and Seals Material
Silicone
Contact Style
Socket
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Shell Color
Silver
Connector Type
Rectangular
Shielding
Yes
No of Contacts
9
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.