
DSUB 9F SOD E GF CAD
Mfr # DEME9SA101
Zoro # G507610624
product price: $19.95
/eaKey Features
Shell Color
Yellow
Amps
7.5A
Contact Size
9#20
Contact Mating Life
500
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEME9SA101
Zoro #
G507610624
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Shell Color
Yellow
Amps
7.5A
Contact Mating Life
500
Shell Material
Steel
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Style
Socket
No of Contacts
9
Contact Plating
Gold over Nickel
Insert Material
Thermax Polyester
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.