Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 9F SOD F G50 CAD

  • Mfr # DEMMF9SA101

  • Zoro # G107610703


product price: $25.45
/ea

Key Features

Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMMF9SA101
Zoro #
G107610703
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
9#20

Details

Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Amps
7.5A
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
Connector Style
Receptacle
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
No of Contacts
9
Insert Material
Thermax Polyester
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
9
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.