
DSUB 9F SOD Y G30 TIN
Mfr # DEMY9SK126
Zoro # G507166909
product price: $16.15
/eaKey Features
Insert Material
Thermax Polyester
Contact Material
Copper Alloy
Termination Method
Solder
Contact Style
Socket
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMY9SK126
Zoro #
G507166909
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Insert Material
Thermax Polyester
Contact Material
Copper Alloy
Termination Method
Solder
Contact Style
Socket
Connector Type
Rectangular
Contacts Supplied
Yes
Shell Plating
Tin
Grommet and Seals Material
Silicone
Insert Arrangement
9
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
9
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Shell Color
Silver
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Shell Material
Steel
Shielding
Yes
Amps
7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.