
DSUB 9F SOD Y GF CAD
Mfr # DEMY9SA101
Zoro # G407610281
product price: $20.19
/eaKey Features
Contact Size
9#20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Insert Material
Thermax Polyester
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMY9SA101
Zoro #
G407610281
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
9#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Insert Material
Thermax Polyester
Shell Color
Yellow
No of Contacts
9
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Connector Type
Rectangular
Insert Arrangement
9
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Mating Life
500
Termination Method
Solder
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Socket
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.