
DSUB 9F WW2 K GF ZINC
Mfr # DEK9SF179
Zoro # G007610315
product price: $16.15
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Shielding
Yes
Insert Arrangement
9
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEK9SF179
Zoro #
G007610315
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Shielding
Yes
Insert Arrangement
9
Connector Style
Receptacle
Contact Mating Life
500
Shell Color
Yellow
Termination Method
Wire Wrap
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Amps
7.5A
Contact Plating
Gold over Nickel
No of Contacts
9
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.